9.8WLED/RDL/5-6/50K/120V

Item #: 1705541

Cat #: S29315

UPC: 045923293153

to view pricing and more.
9.8 watt LED Downlight Retrofit; 5 - 6"; 5000K; Dimmable; 120 Volts

Overview

9.8 watt LED Downlight Retrofit; 5 - 6"; 5000K; Dimmable; 120 Volts

Satco's S29315 9.8 watt, LED downlight retrofit is an easy to install lighting solution for commercial applications. Illuminate offices, retail spaces, and hotels, with this dimmable, contemporary, downlight retrofit. Round, with a white Finish, this downlight delivers 35,000 hours of natural white light.

Also known as: 045923293153, S29315

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 650
Material: Thermoplastic
Color Rendering Index (CRI): 90
Wattage: 9.800
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Base: Medium Adapter Screw (E26 Adapter)
Color Temperature: 5000 (Bright White)
Lumens: 650
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Material: Thermoplastic
Wattage: 9.800
Light Technology: LED
Base: Medium Adapter Screw (E26 Adapter)