ETN MMX34AA012N0-0 M-MAX 3P 480V IN

Item #: 1705725

Cat #: MMX34AA012N0-0

UPC: 786685268958

Sign In or Register to view pricing and more.

Overview

ETN MMX34AA012N0-0 M-MAX 3P 4
Also known as: 786685268958, MMX34AA012N0-0

Specifications

Phase: 3
Volts AC: 480
Mounting: Surface
Amps: 12
IP/NEMA Rating: IP20
Horsepower: 7.500
Size: Frame FS3
Volts AC Range: 380 - 480
Phase: 3
Mounting: Surface
IP/NEMA Rating: IP20
Size: Frame FS3
Volts AC: 480
Amps: 12
Horsepower: 7.500
Volts AC Range: 380 - 480