This product has been discontinued.

RT4 Trim Ring/Reflector, 4", Oil Rubbed Bronze
Item #: 1706134
Cat #: RT4/TRIM/ORBZ/G2
UPC: 046135617140
to view pricing and more.
Documents & Guides
RT4 Trim Ring and Reflector, Diameter: 4 inch, Color: Oil Rubbed Bronze, 1 per SKU, 4 per Case *Sylvania product Code 61714* *Sylvania Part # 61714*
Overview
RT4 Trim Ring and Reflector, Diameter: 4 inch, Color: Oil Rubbed Bronze, 1 per SKU, 4 per Case *Sylvania product Code 61714* *Sylvania Part # 61714*
Also known as: 046135617140, RT4/TRIM/ORBZ/G2
Specifications
| Diameter: | 4 in |
| Color: | Oil-Rubbed Bronze |
| Light Technology: | LED |
| Diameter: | 4 in |
| Light Technology: | LED |
| Color: | Oil-Rubbed Bronze |