This product has been discontinued.

RT4 Trim Ring/Reflector, 4", Black
Item #: 1706136
Cat #: RT4/TRIM/BLK/G2
UPC: 046135617133
to view pricing and more.
Documents & Guides
RT4 Trim Ring and Reflector, Diameter: 4 inch, Color: Black, 1 per SKU, 4 per Case *Sylvania product Code 61713* *Sylvania Part # 61713*
Overview
RT4 Trim Ring and Reflector, Diameter: 4 inch, Color: Black, 1 per SKU, 4 per Case *Sylvania product Code 61713* *Sylvania Part # 61713*
Ideal for retrofit applications in healthcare, hospitality, office, residential and retail using 4 inch, 5 inch & 6 inch housings.
Also known as: 046135617133, RT4/TRIM/BLK/G2
Specifications
| Color: | Black |
| Diameter: | 4 in |
| Light Technology: | LED |
| Color: | Black |
| Light Technology: | LED |
| Diameter: | 4 in |