
PC LED Motion Square Twin Flood Light, 30/40/50K, Bronze
Item #: 1706218
Cat #: MST28VCB
UPC: 080083837274
Sign In or Register to view pricing and more.
Documents & Guides
Security Motion, Twin head floodlight, 180° PIR, 20 Watt, 120V, 2200 Lumens, 3000K, 4000K, 5000K, Bronze
Overview
Security Motion, Twin head floodlight, 180° PIR, 20 Watt, 120V, 2200 Lumens, 3000K, 4000K, 5000K, Bronze
The PC LED twin head flood series is ideal in outdoor areas where a low-maintenance solution is required. Producing up to 2200 lumens, this small but effective floodlight can be wall or eave mounted for maximum versatility. Upon installation, choose between one of 3 color temperatures: 3000K (soft white), 4000K (bright white), or 5000K (daylight) to ensure that you always have the right color light. This outdoor rated product utilizes a durable rust free polycarbonate housing. Available as a Flood, Dusk-to-Dawn, or Motion activated fixture.
Also known as: 080083837274, MST28VCB
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 2200 |
| Color: | Bronze |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Bronze |
| Lumens: | 2200 |
| Light Technology: | LED |