This product may not be available in all locations.
1
more

Sign In or Register to view pricing and more.
Documents & Guides
ABB S202MUCB32 MCB S200MUC 2P
Overview
ABB S202MUCB32 MCB S200MUC 2P
Also known as: 013614432877, S202MUC-B32
Specifications
| Amps: | 32 |
| Poles: | 2 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Volts DC: | 500 |
| Type: | Trip Curve B |
| Interrupt Rating AC: | 6 kA |
| Interrupt Rating DC: | 10 kA |
| Amps: | 32 |
| Volts AC: | 277, 480Y |
| Volts DC: | 500 |
| Interrupt Rating AC: | 6 kA |
| Poles: | 2 |
| Mounting: | DIN Rail |
| Type: | Trip Curve B |
| Interrupt Rating DC: | 10 kA |