Din Rail Mount Timing Relay, DPDT

Item #: 1706665

Cat #: 1SVR630030R3300

UPC: 662019995373

to view pricing and more.
Documents & Guides
Din Rail Mount Timing Relay. Type: CT-MXS.22

Overview

Din Rail Mount Timing Relay. Type: CT-MXS.22
Also known as: 662019995373, 1SVR630030R3300

Specifications

Type: DPDT, Timing Relay
Poles: 2
Mounting: DIN Rail
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 48
Type: DPDT, Timing Relay
Mounting: DIN Rail
Volts DC Control Range: 24 - 48
Poles: 2
Volts AC Control Range: 24 - 240