Process Controller, 10 MB, USB Port, Ethernet Port, 250 EtherNet/IP Devices, Alpha/Numeric

Item #: 1707182

Cat #: 1756-L83EP

UPC: 194033203665

to view pricing and more.
Documents & Guides
ControlLogix 5580E Process Controller with 10 MB User Memory, USB Port, 1 gigabit (Gb) Ethernet port, 250 EtherNet/IP Devices, 4 Character Alpha/Numeric Display.

Overview

ControlLogix 5580E Process Controller with 10 MB User Memory, USB Port, 1 gigabit (Gb) Ethernet port, 250 EtherNet/IP Devices, 4 Character Alpha/Numeric Display.

The PlantPAx® 5.0 distributed control system (DCS) introduces new process functionality native to controllers, cyber-secured architectures, and improved system availability and workflows. These benefits help reduce the complexity of traditional DCS and overall costs at all phases of the plant lifecycle for hybrid and Process industries. Accelerate your digital transformation with our latest PlantPAx® 5.0 DCS version and unlock more opportunities with our ControlLogix® 5580 and CompactLogix™ 5380 Process controllers.

Also known as: 194033203665, 1756-L83EP

Specifications

Family / Style: ControlLogix
Type: Processor Module
Size: 10 MB
Standards: Build America Buy America Compliant
Family / Style: ControlLogix
Size: 10 MB
Type: Processor Module
Standards: Build America Buy America Compliant