LED BR30 Lamp, 7 Watt, 650 Lumen, 4000K, 120V

Item #: 1707207

Cat #: LED7.5BR30DIM940TLRP2

UPC: 046135408328

to view pricing and more.
Documents & Guides
LED BR30 Lamp, 7 Watt, 650 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 2 per SKU, 12 per Case *Sylvania Product Code 40832* *Sylvania Part # 40832*

Overview

LED BR30 Lamp, 7 Watt, 650 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 2 per SKU, 12 per Case *Sylvania Product Code 40832* *Sylvania Part # 40832*

TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.

Also known as: 046135408328, LED7.5BR30DIM940TLRP2

Specifications

Base: Medium Screw (E26)
Wattage: 7
Color Temperature: 4000 (Cool White)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes
Wattage: 7
Shape: BR30 (Bulged Reflector)
Lumens: 650
Light Technology: LED