15W LED Wall Mount, No Dim

Item #: 1707253

Cat #: C-WM-A-WLMO-17L-40K-UL-WH-P

UPC: 849665040682

to view pricing and more.
Documents & Guides
LED Wall Mount, Initial Delivered Lumens: 1750L, 15W, CRI 80, Dimmable: No, Lifespan: Estimated >50,000 Hours

Overview

LED Wall Mount, Initial Delivered Lumens: 1750L, 15W, CRI 80, Dimmable: No, Lifespan: Estimated >50,000 Hours

Simple to install, the WLMO Series LED Wall Mount features an integrated photocell that’s been rigorously tested to withstand the test of time. The result? Maximum energy savings for your client, with the fixture automatically turning off and on, depending on light levels. Water-tight, the WLMO is also ideal for harsh environments, making it a versatile outdoor option. And, with a frosted lens designed to reduce glare, security levels increase tenfold.

Also known as: 849665040682, C-WM-A-WLMO-17L-40K-UL-WH-P

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 15
Lumens: 1750
Color: White
Mounting: Wall
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 1750
Mounting: Wall
Dimmable: No
Wattage: 15
Color: White
Light Technology: LED
Volts AC Range: 120 - 277