Filter Fan

Item #: 1707260

Cat #: HF1326514

UPC: 783510343675

Sign In or Register to view pricing and more.
Filter Fans, Ip55 13 In 395 Filter Fan 230v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

Overview

Filter Fans, Ip55 13 In 395 Filter Fan 230v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510343675, HF1326514

Specifications

Color: Light Gray
Weight: 2 lb
Material: Plastic
Height: 12.800 in
Finish: Smooth Matte
Width: 12.820 in
Depth: 6.360 in
Color: Light Gray
Material: Plastic
Finish: Smooth Matte
Depth: 6.360 in
Weight: 2 lb
Height: 12.800 in
Width: 12.820 in