LED Retrofit Strip, 96", 20000 Lumen, 5000K, 120-277V, White

Item #: 1707305

Cat #: UFITRS-L96-20000LM-SEF-MVOLT-GZ10-50K-80

UPC: 193048461282

to view pricing and more.
Documents & Guides
LED Industrial Retrofit Kit Strip, 96 Inch Long, 148.5 Watt, 20000 Lumen, 5000K, 80 CRI, Standard Efficiency, 120-277 Volt, 0-10V Dimming, White Finish

Overview

LED Industrial Retrofit Kit Strip, 96 Inch Long, 148.5 Watt, 20000 Lumen, 5000K, 80 CRI, Standard Efficiency, 120-277 Volt, 0-10V Dimming, White Finish

UFITR™ delivers the design and features of a new fixture with the labor and material savings of a retrofit kit. UFITR can be installed virtually anywhere a fluorescent strip or low bay is in use today; including warehouses, factories, storage facilities, educational facilities and retail spaces.

Also known as: 193048461282, UFITRS-L96-20000LM-SEF-MVOLT-GZ10-50K-80

Features & Benefits

  • 4,000 to 20,000 lumens
  • Standard and high efficacy options; up to 150+ LPW
  • 4-foot and 8-foot lengths available
  • eldoLED driver options allow for 1% dimming
  • PLR wiring available for simplified continuous-row mounting
  • End-to-end illumination; no pixilation
  • Optional sensor endcap allows for integrated controls

Specifications

Color Temperature: 5000 (Bright White)
Length: 8 ft
Color: White
Lumens: 20000
Light Technology: LED
Dimmable: Yes
Wattage: 148
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Wattage: 148
Length: 8 ft
Lumens: 20000
Dimmable: Yes
Volts AC Range: 120 - 277