Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Or

Item #: 1707549

Cat #: UTP28X45OR

UPC: 074983848126

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 45ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 45ft.
Also known as: 074983848126, UTP28X45OR

Specifications

Color: Orange
Material: Copper
Color: Orange
Material: Copper