REXEL logo
New

General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'

Item #: 1708003
Cat #: 165BK4A
UPC: 076308925680
Sign In or Register to view pricing and more.
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case

Product Overview

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Also known as: 076308925680, 165BK4A
Frequently Bought Together (74)
3M
165WH4A General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
3M
165RD4A General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
3M
165BL4A General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'
3M
165GR4A General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
3M
SPB-03 Wire Marker Booklet
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
3M
165YL4A General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'
3M
165OR4A General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Ideal
30-652 Wire Connector, Type: Winged, 18 to 8 AWG, Red
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
3M
165BR4A General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
Multiple
100 EMT Conduit, 1", Steel, 10'
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Hubbell-Raco
832 4-11/16" Square Cover, Flat, Blank
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
3M
165WH4A General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
3M
165RD4A General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
Ideal
31-340 Powr-Fish Pull Line, 6,500 Ft.
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
Ideal
30-454 Wire Connector, Type: Winged, 14 to 6 AWG, Blue
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Ideal
83-7221 Fork Terminal, Vinyl Insulated, 12-10 AWG. #10 Stud, Yellow
Ideal
83-9601 Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25" x .032" Tab
Ideal
30-852 WINGNUT 452 RED, 25K DRUM
Superstrut
CPC075 Strut Strap, 1-Piece, 3/4", Steel
Bizline
CEMENTQTAW PVC Cement, All Weather, Fast-Dry, Size: 1 Quart
3M
1400C-RED Economy Grade Electrical Tape, Vinyl, Red, 3/4" x 66'
3M
1400C-BLUE Vinyl Electrical Tape, Blue, 3/4" x 66' *** Discontinued ***
Appleton
8371N 4" Square Exposed Work Cover, (2) Duplex Receptacles, 1/2" Raised
Appleton
8379 4" Square Exposed Work Cover, (1) 20A Twist Lock Receptacle
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Appleton
8465 4" Square Cover, Flat, Blank
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Appleton
8468C 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
McGill
2263 Protect-O-Sleeve, F96T12 Lamp, Clear
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Appleton
C27 Conduit Body, Type: C, Size: 3/4", Form 7, Malleable Iron
Klein
J1005 Journeyman™ Crimping and Cutting Tool
Multiple
150MA 1-1/2" PVC Male Terminal Adapter.
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
15090ELB 1-1/2" PVC Elbow, 90°, Schedule 40
Multiple
THHN14STRWHT500RL 14 AWG THHN/THWN Stranded Copper, White, 500'
Appleton
270 Conduit Body Cover, 3/4", Form 7, Steel
Dottie
RW21 3/4" x 1/2" Reducing Washer
Appleton
GASK572 Conduit Body Gasket, Type Solid, Form 7, Size: 3/4", Neoprene
Power-Strut
PS1100-2-AS-EG Rigid Strut Strap, 2", Steel, Electro-Galvanized
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
3M
35-GREEN-3/4X66FT 35 GREEN 3/4" X 66' VHL VINYL TAPE
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
3M
165WH4A General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
Multiple
BARESD67STR315RL 6 Bare Stranded Copper Wire, 315 Ft.
Ilsco
TA-350-2NS 6 AWG-350 MCM Aluminum Solderless Lug
3M
T/R+JUG 18 to 8 AWG Wire Connector, Tan/Red
Ideal
46-608 Heat Shrink, Thin-Wall, 1/2", Black, 4 - 1 AWG, 4' Disk
Ilsco
SPA-250 6 AWG-250 MCM Aluminum Splicer-Reducer
Ilsco
SPA-0 14-1/0 AWG Aluminum Splicer-Reducer
Greenlee
FTS438-240BP Fish Tape with Winder Case, 240'

Specifications

Type: Premium, Tape, Vinyl
Product Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: Black
Family / Style: Temflex Tape 165
Type: Premium, Tape, Vinyl
Length: 60 ft
Color: Black
Product Width: 3/4 in
Material: Vinyl
Family / Style: Temflex Tape 165

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)