REXEL logo
New

General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'

Item #: 1708004
Cat #: 165BL4A
UPC: 076308925697
Sign In or Register to view pricing and more.
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case

Product Overview

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Also known as: 076308925697, 165BL4A
Frequently Bought Together (75)
3M
165RD4A General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
3M
165WH4A General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
3M
165GR4A General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'
3M
165BK4A General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
3M
165YL4A General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'
3M
165OR4A General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
3M
165BR4A General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
3M
165GY4A General Use Vinyl Electrical Tape, Multi-Purpose, Gray, 3/4" x 60'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
3M
165RD4A General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
100 EMT Conduit, 1", Steel, 10'
Multiple
THHN3/0STRBLK-CUT 3/0 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN4STRGRN-CUT 4 AWG THHN Stranded Copper, Green, Cut to Length
3M
165WH4A General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
XHHW250STRBLK-CUT 250 MCM XHHW Stranded Aluminum, Black, Cut to Length
Multiple
THHN6STRBLK-CUT 6 AWG THHN Stranded Copper, Black, Cut to Length
3M
165GR4A General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'
3M
1700C-GREEN Vinyl Electrical Tape, Green, 3/4" x 66'
Multiple
THHN3STRBLK-CUT 3 AWG THHN Stranded Copper, Black, Cut to Length
3M
165BK4A General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
3M
165BR4A General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
3M
165OR4A General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
3M
165YL4A General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'
3M
1400C-WHITE Vinyl Electrical Tape, White, 3/4" x 60'
Hubbell-Raco
768 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
3M
1400C-GRAY Vinyl Electrical Tape, Gray, 3/4" x 66'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
3M
1400C-ORANGE Vinyl Electrical Tape, Orange, 3/4" x 60'
3M
165RD4A General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Thomas & Betts
L-14-50-9-C Cable Tie, Nylon, Standard, White, 14.2" Long, 50lb Rating, 100/PK
Bochner
GLQTS PVC Cement, Clear, Quart
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
nVent Caddy
TSGB16 Screw Gun Box Bracket, 11-18" Stud Spacing
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Ideal
30-454 Wire Connector, Type: Winged, 14 to 6 AWG, Blue
Bizline
DFM12720 Hex Washer Head - Blue Concrete Screw Anchor, 1/4" x 1-1/4", Carbon Steel
3M
165YL4A General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'
3M
165BR4A General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
3M
165GR4A General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'
Hubbell-Raco
907C 4" Square Exposed Work Cover, (2) Duplex Receptacles
Lithonia Lighting
WGL 4' Wireguard
Leviton
5261-I 15 Amp Single Receptacle, 125V, 5-15R, Ivory, Spec Grade
3M
2242-2X15FT Linerless Splicing Compound, 2" x 15'
Lenox
20351GOLD50D (50) Utility Knife Blades, Lenox Gold
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
3M
165OR4A General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
Multiple
GRC075X200 3/4" x 2" Galvanized Conduit Nipple
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Leviton
5266-C 15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
Appleton
FDC175 FDC Device Box, 1-Gang, 3/4", Malleable Iron
Dottie
FENW141 Fender Washer, 1/4" x 1", Steel
Leviton
84020-40 1-Gang Single Rcpt Wallplate, (1) 1.600" Hole, 302 S.Steel
3M
35-YELLOW-3/4X66FT Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
3M
35-ORANGE-3/4X66FT Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
3M
165PR4A General Use Vinyl Electrical Tape, Multi-Purpose, Purple, 3/4" x 60'
3M
165WH4A General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
3M
165GY4A General Use Vinyl Electrical Tape, Multi-Purpose, Gray, 3/4" x 60'
3M
165BK4A General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'

Specifications

Type: Premium, Tape, Vinyl
Product Width: 3/4 in
Color: Blue
Length: 60 ft
Material: Vinyl
Family / Style: Temflex Tape 165
Type: Premium, Tape, Vinyl
Color: Blue
Material: Vinyl
Product Width: 3/4 in
Length: 60 ft
Family / Style: Temflex Tape 165

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)