REXEL logo
New

General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'

Item #: 1708010
Cat #: 165GR4A
UPC: 076308925710
Sign In or Register to view pricing and more.
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case

Product Overview

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Also known as: 076308925710, 165GR4A
Frequently Bought Together (73)
3M
165WH4A General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
3M
165RD4A General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
3M
165BL4A General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'
3M
165BK4A General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
3M
165YL4A General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'
3M
165OR4A General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
3M
165BR4A General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
3M
165GY4A General Use Vinyl Electrical Tape, Multi-Purpose, Gray, 3/4" x 60'
3M
165RD4A General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
3M
165WH4A General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN3/0STRBLK-CUT 3/0 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Appleton
L-600 Conduit Locknut, 2", Steel
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
Multiple
THHN4STRBLK-CUT 4 AWG THHN Stranded Copper, Black, Cut to Length
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
3M
165BL4A General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'
Multiple
100 EMT Conduit, 1", Steel, 10'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
XHHW250STRBLK-CUT 250 MCM XHHW Stranded Aluminum, Black, Cut to Length
3M
165BK4A General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
3M
165BR4A General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
3M
165YL4A General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'
3M
1400C-ORANGE Vinyl Electrical Tape, Orange, 3/4" x 60'
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
3M
1400C-WHITE Vinyl Electrical Tape, White, 3/4" x 60'
3M
1400C-GRAY Vinyl Electrical Tape, Gray, 3/4" x 66'
Multiple
THHN2STRBLK-CUT 2 AWG THHN Stranded Copper, Black, Cut to Length
3M
165OR4A General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
Heyco
M3234GDA-SM SMCG 3/4NPT BLK 2-6.1 X 9.7MM 1-3.3MM W/2251
Arlington
502 Chase Nipple, 3/4", Zinc Die Cast
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
THHN3/0STRBLK-CUT 3/0 AWG THHN Stranded Copper, Black, Cut to Length
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
Hubbell-Raco
1213 Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron
Arlington
441 Conduit Bushing, Insulating, 3/4", Threaded, Plastic
Hubbell-Raco
2903RT EMT Compression Connector, 3/4", Raintight, Steel
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Enphase
Q-SEAL-10 Q-Sealing Cap
3M
1400C-YELLOW Economy Grade Electrical Tape, Vinyl, Yellow, 3/4" x 66' *** Discontinued ***
Ideal
30-454 Wire Connector, Type: Winged, 14 to 6 AWG, Blue
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
3M
165BL4A General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'
3M
165RD4A General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
Hubbell-Raco
907C 4" Square Exposed Work Cover, (2) Duplex Receptacles
Lithonia Lighting
WGL 4' Wireguard
Appleton
CG-3150S Cord Grip, Liquidtight, Steel, 0.312"-0.437", Yellow, 1/2"
3M
165OR4A General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
nVent Hoffman
AS075 KO Seal, Gasketed, Oil Tight Hole Seals, 3/4", Steel
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
3M
165WH4A General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
Appleton
CG-6275S Cord Grip, Liquidtight, Steel, 0.625"-0.750", Orange, 3/4"
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
nVent Hoffman
AS050 KO Seal, Gasketed, Oil Tight Hole Seals, 1/2", Steel
Ideal
30-454 Wire Connector, Type: Winged, 14 to 6 AWG, Blue
Appleton
HUB125DN Conduit Hub, 1-1/4", Insulated, Raintight, Zinc Die Cast
Power-Strut
PS-KW-38-EG Kwik Washer
Appleton
CG-37100S Cord Grip, Liquidtight, Steel, 0.375" - 0.500"
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
NSI Tork
IT-4 Multi-Tap Connector, 1 Side Entry, 14 to 4 AWG, AL/CU
Ideal
31-388 ClearGlide Wire Pulling Lubricant - 1 Quart Squeeze Bottle
3M
165YL4A General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'
3M
165BR4A General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
3M
165GY4A General Use Vinyl Electrical Tape, Multi-Purpose, Gray, 3/4" x 60'

Specifications

Type: Premium, Tape, Vinyl
Product Width: 3/4 in
Length: 60 ft
Color: Green
Material: Vinyl
Family / Style: Temflex Tape 165
Type: Premium, Tape, Vinyl
Length: 60 ft
Material: Vinyl
Product Width: 3/4 in
Color: Green
Family / Style: Temflex Tape 165

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)