REXEL logo
New

General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'

Item #: 1708013
Cat #: 165RD4A
UPC: 076308925758
Sign In or Register to view pricing and more.
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case

Product Overview

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Also known as: 076308925758, 165RD4A
Frequently Bought Together (75)
3M
165WH4A General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
3M
165BL4A General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'
3M
165BK4A General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
3M
165GR4A General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'
3M
165YL4A General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'
3M
165OR4A General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
3M
165BR4A General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
3M
165GY4A General Use Vinyl Electrical Tape, Multi-Purpose, Gray, 3/4" x 60'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
3M
165WH4A General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
3M
1700C-BLUE Vinyl Electrical Tape, Blue, 3/4" x 66'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
3M
1700C-GREEN Vinyl Electrical Tape, Green, 3/4" x 66'
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
3M
165GR4A General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'
3M
165BK4A General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
Multiple
THHN3/0STRBLK-CUT 3/0 AWG THHN Stranded Copper, Black, Cut to Length
3M
165BL4A General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
THHN6STRBLK-CUT 6 AWG THHN Stranded Copper, Black, Cut to Length
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Multiple
200MA 2" PVC Male Terminal Adapter.
3M
1400C-GREEN Vinyl Electrical Tape, Green, 3/4" x 60'
Multiple
THHN4STRBLK-CUT 4 AWG THHN Stranded Copper, Black, Cut to Length
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
Multiple
THHN4STRGRN-CUT 4 AWG THHN Stranded Copper, Green, Cut to Length
3M
1400C-WHITE Vinyl Electrical Tape, White, 3/4" x 60'
3M
165BR4A General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
3M
165YL4A General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'
Multiple
RMX102WG250CL NM-B - 10/2 Solid Copper Orange 250'
Heyco
M3234GDA-SM SMCG 3/4NPT BLK 2-6.1 X 9.7MM 1-3.3MM W/2251
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
3M
165OR4A General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Arlington
502 Chase Nipple, 3/4", Zinc Die Cast
3M
1700C-BLUE Vinyl Electrical Tape, Blue, 3/4" x 66'
Hubbell-Raco
1213 Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron
Hubbell-Raco
2903RT EMT Compression Connector, 3/4", Raintight, Steel
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
nVent Erico
615880 Ground Rod, Copper, 5/8", 8' Long
3M
165YL4A General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'
3M
165BL4A General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'
3M
165WH4A General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
3M
165BR4A General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
3M
165OR4A General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
3M
165GR4A General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'
Hubbell-Raco
907C 4" Square Exposed Work Cover, (2) Duplex Receptacles
Lithonia Lighting
WGL 4' Wireguard
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
Multiple
THHN3/0STRBLK1000RL 3/0 AWG THHN Stranded Copper, Black, 1000'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Leviton
5261-I 15 Amp Single Receptacle, 125V, 5-15R, Ivory, Spec Grade
3M
2242-2X15FT Linerless Splicing Compound, 2" x 15'
Lenox
20351GOLD50D (50) Utility Knife Blades, Lenox Gold
Multiple
200BE Bell End, 2", PVC
Multiple
200FA 2" PVC Female Terminal Adapter.
Multiple
CEMENTPT PVC Cement - Clear, 1-Pint
Multiple
100LB 1" LB PVC Conduit Fitting
Ilsco
TA-2 Mechanical Lug, 1-Hole, Aluminum, (1) 14 - 2 AWG CU/AL, 1/4" Stud Size
Leviton
84020-40 1-Gang Single Rcpt Wallplate, (1) 1.600" Hole, 302 S.Steel
3M
1700C-WHITE Vinyl Electrical Tape, White, 3/4" x 66'
3M
165PR4A General Use Vinyl Electrical Tape, Multi-Purpose, Purple, 3/4" x 60'
3M
165GY4A General Use Vinyl Electrical Tape, Multi-Purpose, Gray, 3/4" x 60'

Specifications

Type: Premium, Tape, Vinyl
Color: Red
Product Width: 3/4 in
Length: 60 ft
Material: Vinyl
Family / Style: Temflex Tape 165
Type: Premium, Tape, Vinyl
Product Width: 3/4 in
Material: Vinyl
Color: Red
Length: 60 ft
Family / Style: Temflex Tape 165

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)