General Use Vinyl Electrical Tape, Multi-Purpose, Purple, 3/4" x 60'

Item #: 1708014

Cat #: 165PR4A

UPC: 076308925741

to view pricing and more.
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Purple, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case

Overview

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Purple, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case

When You Need A Dependable, Multi-Purpose General Purpose Vinyl Electrical Tape, Use 3M™ Temflex™ Tape 165. This Affordable Solution Offers Reliable Performance For Protective Jacketing, Harnessing, Marking And Insulating Low Voltage Cables In Non-Critical Applications.

Also known as: 076308925741, 165PR4A, 1700

Features & Benefits

  • Resists abrasion, moisture, alkalis, solvents and acids
  • Flame-retardant and inhibits the corrosion of electrical conductors
  • Made of durable PVC
  • Withstands a temperature range of 32 to 194 °F (0 to 90 °C)
  • UL Listed, CSA and VDE Certified
  • Compatible with rubber and synthetic splicing compounds

Specifications

Width: 3/4 in
Length: 60 ft
Color: Purple
Material: Vinyl, PVC
Product Thickness: 6 mil
Type: Economy / General Purpose
Family / Style: Temflex™ 165 Series
Width: 3/4 in
Color: Purple
Product Thickness: 6 mil
Family / Style: Temflex™ 165 Series
Length: 60 ft
Material: Vinyl, PVC
Type: Economy / General Purpose