General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'

Item #: 1708016
Cat #: 165WH4A
UPC: 076308925765
Sign In or Register to view pricing and more.
Documents & Guides
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case

Overview

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
3M™ Temflex™ vinyl Electrical Tape 165 is a 6 mil THK, multi-purpose flame-retardant vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194 deg F. The tape has excellent resistance to abrasion, moisture, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection with minimum bulk.
Also known as: 076308925765, 165WH4A

Specifications

Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: White
Family / Style: Temflex Tape 165
Width: 3/4 in
Material: Vinyl
Family / Style: Temflex Tape 165
Length: 60 ft
Color: White

Customer Reviews

No reviews for this product
(0)