REXEL logo
New

General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'

Item #: 1708018
Cat #: 165YL4A
UPC: 076308925772
Sign In or Register to view pricing and more.
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case

Product Overview

3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Also known as: 076308925772, 165YL4A
Frequently Bought Together (75)
3M
165OR4A General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
3M
165BR4A General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
3M
165GR4A General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'
3M
165RD4A General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
3M
165WH4A General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
3M
165BL4A General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'
3M
165GY4A General Use Vinyl Electrical Tape, Multi-Purpose, Gray, 3/4" x 60'
3M
165BK4A General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
3M
1700C-BROWN Vinyl Electrical Tape, Brown, 3/4" x 66'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
3M
1700C-ORANGE Vinyl Electrical Tape, Orange, 3/4" x 66'
3M
1700C-GREEN Vinyl Electrical Tape, Green, 3/4" x 66'
Multiple
THHN6STRGRN-CUT 6 AWG THHN Stranded Copper, Green, Cut to Length
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
3M
165PR4A General Use Vinyl Electrical Tape, Multi-Purpose, Purple, 3/4" x 60'
Multiple
100 EMT Conduit, 1", Steel, 10'
3M
1700C-GRAY Vinyl Electrical Tape, Gray, 3/4" x 66'
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Multiple
THHN8STRGRN-CUT 8 AWG THHN Stranded Copper, Green, Cut to Length
3M
1400C-BROWN Economy Grade Electrical Tape, Vinyl, Brown, 3/4" x 66'
3M
165BR4A General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
Multiple
GRC100 1" Galvanized Coupling
3M
165OR4A General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
3M
165GR4A General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'
3M
165RD4A General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
3M
165BK4A General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
3M
165BL4A General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'
3M
165WH4A General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
3M
1400C-ORANGE Vinyl Electrical Tape, Orange, 3/4" x 60'
3M
165RD4A General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
3M
1400C-GRAY Vinyl Electrical Tape, Gray, 3/4" x 66'
3M
165GY4A General Use Vinyl Electrical Tape, Multi-Purpose, Gray, 3/4" x 60'
3M
1700C-ORANGE Vinyl Electrical Tape, Orange, 3/4" x 66'
3M
165BR4A General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
3M
165OR4A General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Appleton
L-200 Conduit Locknut, 3/4", Steel
3M
1400C-BROWN Economy Grade Electrical Tape, Vinyl, Brown, 3/4" x 66'
3M
165BL4A General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'
Appleton
PB-200-D Conduit Bushing, Insulating, 3/4", Threaded, Plastic
3M
1700C-BLUE Vinyl Electrical Tape, Blue, 3/4" x 66'
Appleton
GBL-300 Grounding Bushing, 1", Threaded, Insulated, Zinc
3M
1400C-WHITE Vinyl Electrical Tape, White, 3/4" x 60'
3M
1700C-BROWN Vinyl Electrical Tape, Brown, 3/4" x 66'
3M
165PR4A General Use Vinyl Electrical Tape, Multi-Purpose, Purple, 3/4" x 60'
Power-Strut
PSRS-1/4-EG Spring Nut, Long Spring, Size: 1/4-20, Steel/Electro-Galvanized
EGS
4QS-100 Liquidtight Connector, Straight, 1", Steel
Appleton
GBL-200 Grounding Bushing, 3/4", Threaded, Insulated, Zinc
Multiple
GRC075 3/4" Galvanized Coupling
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Leviton
5261-I 15 Amp Single Receptacle, 125V, 5-15R, Ivory, Spec Grade
3M
2242-2X15FT Linerless Splicing Compound, 2" x 15'
Lenox
20351GOLD50D (50) Utility Knife Blades, Lenox Gold
Leviton
2321 Locking Plug, 20A, 250V, L6-20P, 2P3W
Carlon
LT43F-NEW Liquidtight Connector, Straight, 1"
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
NM100100CL Non-Metallic Liquidtight, 1", Gray, 100' Reel
Multiple
100LB 1" LB PVC Conduit Fitting
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Milwaukee
48-32-5032 Hex Shank, Socket Adapter *** Discontinued ***
Leviton
5266-C 15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
Appleton
FDC175 FDC Device Box, 1-Gang, 3/4", Malleable Iron
Leviton
84020-40 1-Gang Single Rcpt Wallplate, (1) 1.600" Hole, 302 S.Steel
Leviton
2323 Locking Connector, 20A, 250V, L6-20R, 2P3W, Black/White
Multiple
100FA 1" PVC Female Terminal Adapter.
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
3M
165PR4A General Use Vinyl Electrical Tape, Multi-Purpose, Purple, 3/4" x 60'
3M
165WH4A General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
3M
165GY4A General Use Vinyl Electrical Tape, Multi-Purpose, Gray, 3/4" x 60'
3M
165BK4A General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
3M
165GR4A General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'

Specifications

Type: Premium, Tape, Vinyl
Product Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: Yellow, Yellow, Yellow
Family / Style: Temflex Tape 165
Type: Premium, Tape, Vinyl
Length: 60 ft
Color: Yellow, Yellow, Yellow
Product Width: 3/4 in
Material: Vinyl
Family / Style: Temflex Tape 165

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)