This product has been discontinued.

LED 4" Retrofit, 10 Watt, 700 Lumen, Selectable CCT, 120V
Item #: 1708077
Cat #: AD4-5CCT-DB
UPC: 714176021454
to view pricing and more.
Documents & Guides
LED Retrofit Downlight, 4 Inch Diameter, 10 Watt, 700 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Dark Bronze Finish, Wet Location Listed
Overview
LED Retrofit Downlight, 4 Inch Diameter, 10 Watt, 700 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Dark Bronze Finish, Wet Location Listed
Versatile, dimmable, and affordable LED Advantage recessed downlights are available in white & Dark Bronze for 4” cans
Also known as: 714176021454, AD4-5CCT-DB
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 10 |
| Color: | Dark Bronze |
| Volts AC: | 120 |
| Diameter: | 4 in |
| Lumens: | 700 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Dark Bronze |
| Diameter: | 4 in |
| Light Technology: | LED |
| Wattage: | 10 |
| Volts AC: | 120 |
| Lumens: | 700 |
| Dimmable: | Yes |