Zonex Accessory Panel, 10x10"

Item #: 170827

Cat #: ATEX30P30G

UPC: 783510169916

Sign In or Register to view pricing and more.
Zonex Conductive Accessory Panel, Material: Steel, Dimensions: 10.25" x 10.25"

Overview

Zonex Conductive Accessory Panel, Material: Steel, Dimensions: 10.25" x 10.25"

Steel panels are 12 gauge finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all Zonex enclosures.

Also known as: 783510169916, ATEX30P30G

Features & Benefits

  • Designed for use with ATEX design Zonex enclosures, these panels provide a means to securely mount and install components inside the enclosure

Specifications

Material: Steel
Height: 10.250 in
Width: 10.250 in
Finish: Galvanized
Material: Steel
Width: 10.250 in
Height: 10.250 in
Finish: Galvanized