AC Drive, 480VAC, 24A,11kW, 15HP, Type 4X

Item #: 1708339

Cat #: 23B-D024C104NN-P6-S7-S8

UPC: 194033703561

to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 40, Configured, 480 Volt AC, 3PH (D), 24 Amps (024), 11 kW, 15 Horse Power, NEMA/UL Type 4X (C), Fixed Keypad on Drive (1), No CE Compliant Filter (0), RS485 (Standard) (4), Drive Input Fused Disconnect Switch (Incoming Power Wires Terminate on Bottom of Device) (P6), Start and Stop Push Buttons (S7), Forward/Reverse Selector Switch (S8), Forward/Reverse Selector Switch (S8)

Overview

AC Drive, PowerFlex 40, Configured, 480 Volt AC, 3PH (D), 24 Amps (024), 11 kW, 15 Horse Power, NEMA/UL Type 4X (C), Fixed Keypad on Drive (1), No CE Compliant Filter (0), RS485 (Standard) (4), Drive Input Fused Disconnect Switch (Incoming Power Wires Terminate on Bottom of Device) (P6), Start and Stop Push Buttons (S7), Forward/Reverse Selector Switch (S8), Forward/Reverse Selector Switch (S8)

The PowerFlex 40 Packaged Drives Program allows users to create drive packages based on their specific needs. This program enhances stand-alone drive functionality through additional control, power and packaging options which are ideal for OEM and end users with special installation needs.

Also known as: 194033703561, 23B-D024C104NN-P6-S7-S8

Specifications

Phase: 3
Amps: 24
Volts AC: 480
Horsepower: 15
Wattage: 11 kW
IP/NEMA Rating: NEMA 4X
Phase: 3
Volts AC: 480
Wattage: 11 kW
Amps: 24
Horsepower: 15
IP/NEMA Rating: NEMA 4X