TB TY29M-1 CABLE TIE 120LB 30IN BRO

Item #: 170945

Cat #: TY29M-1

UPC: 786210884530

to view pricing and more.
Documents & Guides
THB TY29M-1 CABLE TIE 120LB 3

Overview

THB TY29M-1 CABLE TIE 120LB 3
Also known as: 786210884530, TY29M-1

Specifications

Color: Brown
Length: 30 in
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Brown
Width: 0.270 in
Material: Nylon
Length: 30 in
Weight Capacity: 120 lbs