SS Threaded Reducing Bushing, 3" x 0.75"

Item #: 1709463
Cat #: S63000FB07
UPC: 847656013776
Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel Threaded Reducing Bushing, 3" x 3/4"

Overview

Stainless Steel Threaded Reducing Bushing, 3" x 3/4"
Known for our custom machining and fabrication capabilities and developing products that meet specific customer requirements, we take pride in being able to listen and understand our customers’ special requests and quickly respond with solutions designed to meet their needs. With manufacturing and distribution centers in Indiana and California, we have established a customer centric product development process that enables us to react and respond to custom requirements with the shortest lead times in the industry.
Also known as: 847656013776, S63000FB07

Specifications

Diameter: 3/4 in, 3 in
Material: Stainless Steel
Diameter: 3/4 in, 3 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)