LED Panel Light, 2x4, 20/30/50 Watt, 120-277V

Item #: 1709906
Cat #: KT-BPLED50PS-24-8CSA-VDIM
UPC: 843654127873
Sign In or Register to view pricing and more.
Documents & Guides
LED Backlit Panel Light, Power Select, 2x4, 20/30/50 Watt, 3500K/4000K/5000K, 120-277 Volt, 0-10V Dimming

Overview

LED Backlit Panel Light, Power Select, 2x4, 20/30/50 Watt, 3500K/4000K/5000K, 120-277 Volt, 0-10V Dimming
Keystone’s new Back-Lit LED panel lights are a long-lasting, and easy-to-install solution for providing quality light distribution in offices, schools, and other commercial applications. Their thin, lightweight design features 4 knockouts to provide easy installation in both retrofit and new construction applications. Powered by a dedicated Keystone 0-10V dimming LED driver, our Back-Lit Panel Lights provide smooth, uniform dimming.
Also known as: 843654127873, KT-BPLED50PS-24-8CSA-VDIM

Specifications

Lumens: 4700, 3600, 5600, Selectable
Volts AC: 120-277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Wattage: 20, 30, 50
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Lumens: 4700, 3600, 5600, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 20, 30, 50
Light Technology: LED
Volts AC: 120-277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)