APO A81 CT COVER

Item #: 1710288

Cat #: A81-CTCOVER

UPC: 635394036764

Sign In or Register to view pricing and more.

Overview

APO A81 CT COVER

APO Covers are designed for use as inspection windows in highly corrosive environments where easy viewing and access is essential.

Also known as: 635394036764, A81-CTCOVER

Specifications

Color: Light Gray
Material: Fiberglass
Depth: 1.770 in
Finish: Smooth Matte
Width: 11.890 in
Height: 21.970 in
Color: Light Gray
Depth: 1.770 in
Width: 11.890 in
Material: Fiberglass
Finish: Smooth Matte
Height: 21.970 in