Meter Base, 135A, 1PH, 4 Jaw, OH, RX Hub Opening, Ringless, Steel, 3R

Item #: 171040

Cat #: UAT317-0PZA

UPC: 783643178687

to view pricing and more.
Documents & Guides
Meter Base, 135 Amp, 1-Phase, 4 Jaw, Horn Bypass, OH, RX Hub Opening, Ringless, NEMA 3R, Steel Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 135 Amp, 1-Phase, 4 Jaw, Horn Bypass, OH, RX Hub Opening, Ringless, NEMA 3R, Steel Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783643178687, UAT317-0PZA

Specifications

Amps: 135
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 135
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1