7W R20 LED Lamp, 24K

Item #: 1710431

Cat #: L7R20D2524K

UPC: 762148076506

to view pricing and more.
Documents & Guides
LED R20 Dimmable Lamp, 7.5 Watts, 120V, Lumens: 400, Color Temperature: 2400K, CRI: 80, Base: E26. L7R20D2524K

Overview

LED R20 Dimmable Lamp, 7.5 Watts, 120V, Lumens: 400, Color Temperature: 2400K, CRI: 80, Base: E26. L7R20D2524K
Also known as: 762148076506, L7R20D2524K

Specifications

Lumens: 400
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: R20 (Blown Reflector)
Color Temperature: 2400 (Warm White)
Diameter: 2.500 in
Wattage: 7.500
Dimmable: Yes
Lumens: 400
Volts AC: 120
Shape: R20 (Blown Reflector)
Diameter: 2.500 in
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 2400 (Warm White)
Wattage: 7.500