24R Series Plugmold 3 Outlet

Item #: 17105

Cat #: 24R312TRS15WH

UPC: 786776139617

to view pricing and more.
Steel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: White. Outlets (12") O/C: Total Outlets: (3) 15A, 125V: Single Circuit, Duplex Outlets.

Overview

Steel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: White. Outlets (12") O/C: Total Outlets: (3) 15A, 125V: Single Circuit, Duplex Outlets.
Also known as: 786776139617, 24R312TRS15WH

Specifications

Length: 3 ft
Color: White
Material: Steel
Length: 3 ft
Material: Steel
Color: White