LED Light Disk, Selectable CCT, 11 Watt, 900 Lumen, 120V

Item #: 1711172

Cat #: LED/LD/900/SC3

UPC: 046135651144

to view pricing and more.
Documents & Guides
LED Light Disk, 11 Watt, 900 Lumen, 120 Volt, Selectable CCT, 90 CRI, Dimmable, 1 per SKU, 4 per Case *Sylvania Part # 65114

Overview

LED Light Disk, 11 Watt, 900 Lumen, 120 Volt, Selectable CCT, 90 CRI, Dimmable, 1 per SKU, 4 per Case *Sylvania Part # 65114

The SYLVANIA LED Light Disk is a downlight kit producing high performance light, optimized for new construction and retrofit applications. Multiple installation options are available for both recessed and surface mount applications.

Also known as: 046135651144, LED/LD/900/SC3

Features & Benefits

  • Fits into most 4", 5" and 6" recessed downlight fixtures
  • Suitable for dry, damp and wet locations
  • Lasts up to 25x longer than incandescent lamps
  • Integrated white trim and medium base for direct replacement
  • Uniform, glare free illumination distribution
  • Energy savings up to 86%
  • Dual installation (Jbox – Direct wire)
  • Surface mount to standard 4" J-Box or using connector box
  • 5 CCT selectable (2700K, 3000K, 3500K, 4000K, 5000K)

Specifications

Volts AC: 120
Wattage: 11
Lumens: 900
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC: 120
Lumens: 900
Dimmable: Yes
Wattage: 11
Light Technology: LED
Color Temperature: Selectable