TDS Replacement Module, 480-560 VAC Un

Item #: 1711336

Cat #: TDS150M560

UPC: 782856585428

to view pricing and more.
Documents & Guides
TDS Replacement Module, 480-560 VAC Un

Overview

TDS Replacement Module, 480-560 VAC Un

Replacement module for TDS Din Rail Series and TDX Modular Series.

Also known as: 782856585428, TDS150M560

Features & Benefits

  • Replacement module for TDS Din Rail Series and TDX Modular Series

Specifications

Width: 2 in
Material: Thermoplastic
Height: 45 in
Depth: 1.910 in
Width: 2 in
Height: 45 in
Material: Thermoplastic
Depth: 1.910 in