24R Series Plugmold 5 Outlet

Item #: 17116
Cat #: 24R512TRS15WH
UPC:
Sign In or Register to view pricing and more.
Steel, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: White. Outlets (12") O/C: Total Outlets: (5) 15A, 125V: Single Circuit, Duplex Outlets.

Overview

Steel, Prewired Plugmold, Tamper-Resistant, Length: 5 ft. Color: White. Outlets (12") O/C: Total Outlets: (5) 15A, 125V: Single Circuit, Duplex Outlets.
Also known as: 24R512TRS15WH, Plugmold

Specifications

Length: 5 ft
Color: White
Material: Steel
Length: 5 ft
Material: Steel
Color: White

Customer Reviews

No reviews for this product
(0)