14W PAR38 LED Lamp, 30K

Item #: 1711604

Cat #: 14PAR38/COR/930/F25/DIM/120V-T20-6/1FB

UPC: 046677546946

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1300, CRI: 90, Color Temperature: 3000K, Rated Life: 25,000 Hrs. CC# 546945, 12NC 929002045204. California Title-20 Compliant. Order product name: 14PAR38/COR/930/F25/DIM/120V T20 6/1FB

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1300, CRI: 90, Color Temperature: 3000K, Rated Life: 25,000 Hrs. CC# 546945, 12NC 929002045204. California Title-20 Compliant. Order product name: 14PAR38/COR/930/F25/DIM/120V T20 6/1FB

Philips PAR38 LED Single Optic Lamps with AirFlux Technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design. 

Also known as: 046677546946, 14PAR38/COR/930/F25/DIM/120V-T20-6/1FB

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1300
Color: White
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Diameter: 4.750 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Shape: PAR38 (Sealed Beam)
Diameter: 4.750 in
Base: Medium Screw (E26)
Lumens: 1300
Color Rendering Index (CRI): 90
Dimmable: Yes