Wallpack, LED, 43W, 120-277V

Item #: 1711798

Cat #: WLM43LED3K

UPC: 765364928826

to view pricing and more.
Documents & Guides
40.87W LED Wallpack, 3000K, Lumens: 3908, Multi-Volt. Lens: Glass, Replaces up to 175W MH. Life: 200,000 Hours. DLC Compliant, Made in USA

Overview

40.87W LED Wallpack, 3000K, Lumens: 3908, Multi-Volt. Lens: Glass, Replaces up to 175W MH. Life: 200,000 Hours. DLC Compliant, Made in USA

Atlas’ patented, glare free LED placement and reflector technology produce more usable lumens with less glare. Our LED fixtures produce a smoother and whiter light resulting in more footcandles on the ground, making it the best choice when replacing traditional HID wall packs.

Also known as: 765364928826, WLM43LED3K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 43
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Light Technology: LED
Standards: DLC Listed (Standard)
Wattage: 43
Volts AC Range: 120 - 277