2-Light LED Small Up/Down Sconce, Bronze

Item #: 1711799

Cat #: 62-1145R1

UPC: 045923680885

to view pricing and more.
Documents & Guides
2-Light LED Small Up and Down Sconce, 10W, 120-277V, 3000K, Bronze Finish

Overview

2-Light LED Small Up and Down Sconce, 10W, 120-277V, 3000K, Bronze Finish

Satco's 62-1145R1 two-light small sconce is the ideal solution for a variety of applications. Illuminate hallways, entryways, lobbies, and patios with this elegant wall sconce with a black Finish. Elegant and versatile, this wall sconce delivers 50,000 hours of warm white light.

Also known as: 045923680885, 62-1145R1

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Lumens: 900
Color: Bronze
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Die Cast Aluminum
Wattage: 10
Color Rendering Index (CRI): 90
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Lumens: 900
Standards: California Proposition 65
Dimmable: No