Safety Contactor, 100S, 9A, Line Side, 110/120VAC, 4NO, 3NO, 1NC, Bifurcated Contact

Item #: 1711803

Cat #: 100S-C09D431BC

UPC: 887172316340

to view pricing and more.
Documents & Guides
Contactor, Safety, 100S, 9 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 4 Normally Open, 3 Normally Open, 1 Normally Closed

Overview

Contactor, Safety, 100S, 9 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 4 Normally Open, 3 Normally Open, 1 Normally Closed

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C09D431BC from Rockwell Automation® is a 9 A, 110 V 50 Hz / 120 V 60 Hz IEC safety contactor with 4 normally open power poles. It has 3 normally open and 1 normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 887172316340, 100S-C09D431BC

Specifications

Volts AC Control: 120
Type: Safety, Contactor
Poles: 8
Amps: 9
Standards: Build America Buy America Compliant
Volts AC Control: 120
Poles: 8
Standards: Build America Buy America Compliant
Type: Safety, Contactor
Amps: 9