11W Circline LED Lamp, 65K

Item #: 1711921
Cat #: S16502
UPC: 04592316502
Sign In or Register to view pricing and more.
Documents & Guides
LED Circline; 11 Watt; T9; 6500K; G10Q Base; 120-277 Volt; Type B; Ballast Bypass

Overview

LED Circline; 11 Watt; T9; 6500K; G10Q Base; 120-277 Volt; Type B; Ballast Bypass
Satco's S16502 11 watt T9 LED circline Type B ballast bypass lamp provides even, energy efficient light distribution. The lamp has a G10Q pin base for use with matching small drum style ceiling fixtures and magnifier lamps. With a beam spread of 135 degrees and a temperature of 6500 kelvins, this circular lamp delivers 50,000 hours of daylight.
Also known as: 04592316502, S16502

Specifications

Color Temperature: 6500 (Daylight)
Volts AC: 120-277
Lumens: 1210
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80
Wattage: 11
Shape: T9 (Circular)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G10q)
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Lumens: 1210
Color Rendering Index (CRI): 80
Shape: T9 (Circular)
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC: 120-277
Material: Plastic, Aluminum
Wattage: 11
Light Technology: LED
Base: 4-Pin (G10q)

Customer Reviews

No reviews for this product
(0)