This product has been discontinued.

LED Flat Panel, 1x4, 30 Watt, Selectable CCT, 120-277V
Item #: 1711929
Cat #: PANELF3B030UNVD8SC714GWH
UPC: 046135618826
to view pricing and more.
Documents & Guides
LED Flat Panel, 1x4, 30 Watt, 3300 Lumen, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Carton *Sylvania Part# 61882*
Overview
LED Flat Panel, 1x4, 30 Watt, 3300 Lumen, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Carton *Sylvania Part# 61882*
The SYLVANIA ValueLED Panels are offered in three sizes for illuminating offices, retail or hospitality areas.
Also known as: 046135618826, PANELF3B030UNVD8SC714GWH
Features & Benefits
- Back-lit, offering even and uniform lighting
- Energy savings up to 64%
- EM ready – compatible with the SYLVANIA field installable emergency battery back-up unit (see Accessories for further details)
- DLC Listed to maximize rebate opportunities
- Offered in 30, 35, 40 and 45 watts
- Junction box compliant with UL and NEC for through wiring
- Optional 6ft 3-18AWG solid 3/8" fixture whip with screw in connector (see Ordering Guide for further information)
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 12 in, 1 ft |
| Wattage: | 30 |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 30 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Width: | 12 in, 1 ft |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |