This product has been discontinued.

LED Flat Panel, 2x4, 38 Watt, Selectable CCT, 120-277V
Item #: 1711932
Cat #: PANELF3B035UNVD8SC724GWH
UPC: 046135618857
to view pricing and more.
Documents & Guides
LED Flat Panel, 2x4 Ft., 38 Watt, 4000 Lumen, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Carton *Sylvania Part# 61885*
Overview
LED Flat Panel, 2x4 Ft., 38 Watt, 4000 Lumen, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Carton *Sylvania Part# 61885*
The SYLVANIA ValueLED Panels are offered in three sizes for illuminating offices, retail or hospitality areas.
Also known as: 046135618857, PANELF3B035UNVD8SC724GWH
Specifications
| Wattage: | 38 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 38 |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Dimmable: | Yes |