LED Strip Retrofit, 48", 30 Watt, 4080 Lumen, 5000K, 120-277V

Item #: 1711933

Cat #: RSTRIP1A/030UNVD850/48U/WH

UPC: 046135614767

to view pricing and more.
Documents & Guides
LED Strip Retrofit, 48 Inch, 30 Watt, 4080 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Universal Mounting, 1 per SKU/Case *Sylvania Product Code 61476* *Sylvania Part # 61476*

Overview

LED Strip Retrofit, 48 Inch, 30 Watt, 4080 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Universal Mounting, 1 per SKU/Case *Sylvania Product Code 61476* *Sylvania Part # 61476*

Ideal in fluorescent strip retrofit applications including: retail, manufacturing, warehouse, office, education, and other low bay applications.

Also known as: 046135614767, RSTRIP1A/030UNVD850/48U/WH

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 30
Length: 4 ft, 48 in
Color: White
Mounting: Universal
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 30
Color: White
Type: 0-10V Dimming
Dimmable: Yes