LED Strip Retrofit, 96", 46 Watt, 6115 Lumen, 5000K, 120-277V

Item #: 1711937

Cat #: RSTRIP1A/046UNVD850/96U/WH

UPC: 046135614798

to view pricing and more.
Documents & Guides
LED Strip Retrofit, 96 Inch, 46 Watt, 6115 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Universal Mounting, 1 per SKU/Case *Sylvania Product Code 61479* *Sylvania Part # 61479*

Overview

LED Strip Retrofit, 96 Inch, 46 Watt, 6115 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Universal Mounting, 1 per SKU/Case *Sylvania Product Code 61479* *Sylvania Part # 61479*

Ideal in fluorescent strip retrofit applications including: retail, manufacturing, warehouse, office, education, and other low bay applications.

Also known as: 046135614798, RSTRIP1A/046UNVD850/96U/WH

Specifications

Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Wattage: 46
Color: White
Mounting: Universal
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 46
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Length: 8 ft, 96 in
Color: White
Type: 0-10V Dimming
Dimmable: Yes