LED Strip Fixture, 4', 34 Watt, 4420 Lumen, 5000K, 120-347

Item #: 1711939

Cat #: STRIP2A/034UNHD850/48U/WH

UPC: 046135652141

to view pricing and more.
Documents & Guides
LED Strip Fixture, 4 Foot, 34 Watt, 4420 Lumen, 5000K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 8 per Case *Sylvania Part# 65214*

Overview

LED Strip Fixture, 4 Foot, 34 Watt, 4420 Lumen, 5000K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 8 per Case *Sylvania Part# 65214*

Ideal in retrofit and new installations, the SYLVANIA UltraLED Strip Luminaire is intended for retail, manufacturing, warehouse, office, education, and low-bay applications.  

Also known as: 046135652141, STRIP2A/034UNHD850/48U/WH

Features & Benefits

  • High efficiency LED design
  • Light engine and lens module feature toolless removal and secure snap-fit for fast, efficient installation
  • Knock-outs on both ends of fixture facilitate through wiring
  • Diffuse acrylic lens delivers smooth, even illumination
  • Optional joiner bracket facilitates end-to-end mounting
  • 120-277Vac or 120-347Vac (see ordering guide for further information)
  • Microwave Motion/Daylight sensor and 8W Battery Back-up options increase the versatility of this product line
  • Split junction box cover and V-hook mounting bracket included
  • DLC Premium listing maximizes rebate opportunities

Specifications

Wattage: 34
Color Temperature: 5000 (Bright White)
Mounting: Surface
Length: 4 ft, 48 in
Lumens: 4400
Volts AC: 347
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 34
Mounting: Surface
Lumens: 4400
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Volts AC: 347
Type: 0-10V Dimming
Dimmable: Yes