
Duplex Receptacle Wallplate, 2-Gang, Nylon, Almond, Midway
Item #: 17120
Cat #: PJ82-T
UPC: 078477277362
to view pricing and more.
Documents & Guides
2-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Almond.
Overview
2-Gang, Duplex Device Receptacle Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Almond.
2-Gang, 2-Duplex, Midway Nylon Wallplate, Midway Size, Light Almond
Also known as: 078477277362, PJ82-T
Specifications
| Size: | Midway |
| Color: | Light Almond |
| Gangs: | 2 |
| Mounting: | Device |
| Material: | Thermoplastic, Nylon |
| Size: | Midway |
| Gangs: | 2 |
| Material: | Thermoplastic, Nylon |
| Color: | Light Almond |
| Mounting: | Device |