Ring Terminal, KYNAR Insulated, #6 AWG

Item #: 1712407

Cat #: PK6-10R-T

UPC: 074983198092

to view pricing and more.
Ring Terminal, Large Wire, KYNAR Insulated, #6 AWG, #10 Stud Size

Overview

Ring Terminal, Large Wire, KYNAR Insulated, #6 AWG, #10 Stud Size
Also known as: 074983198092, PK6-10R-T

Specifications

Color: Blue
Material: Copper
Stud Size: #10
Allowable Gauge Range: 6
Color: Blue
Stud Size: #10
Material: Copper
Allowable Gauge Range: 6