18 AWG TFFN, Black, 2500'

Item #: 171267

Cat #: TFFN18STRBLK2500RL

UPC: 980100226022

to view pricing and more.
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black, 2500 ft. Reel.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Black, 2500 ft. Reel.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100226022, TFFN18STRBLK2500RL

Specifications

Gauge: 18 AWG
Length: 2500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 2500 ft
Color: Black
Conductors: 1
Stranding: Stranded