Digital Output Base Blocks, DeviceNet LDX I/O, 24VDC, 16 Sink Out Base Block, Screw-Clamp

Item #: 171277

Cat #: 1790D-T0V16

UPC: 612598283590

to view pricing and more.
Documents & Guides
Digital Output Base Blocks, DeviceNet LDX I/O, 24 Volt DC, 16 Sink Out Base Block, Screw-Clamp

Overview

Digital Output Base Blocks, DeviceNet LDX I/O, 24 Volt DC, 16 Sink Out Base Block, Screw-Clamp

CompactBlock™ LDX I/O is a compact, cost-effective, and diverse distributed I/O solution for light industrial and commercial automation environments. Offering 24 VDC, 120 VAC, relay, analog, and temperature blocks, CompactBlock LDX supports a wide range of field devices and is compatible on both DeviceNet™ and PROFIBUS® DP.

Also known as: 612598283590, 1790D-T0V16

Specifications

Volts DC: 24
Type: I/O Module
Volts DC: 24
Type: I/O Module