ABB S202MUC-K40 MCB S200MUC 2P K 40

Item #: 1713962

Cat #: S202MUC-K40

UPC: 013614433294

Sign In or Register to view pricing and more.
Documents & Guides
ABB S202MUC-K40 MCB S200MUC 2

Overview

ABB S202MUC-K40 MCB S200MUC 2
Also known as: 013614433294, S202MUC-K40

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Amps: 40
Type: Trip Curve K
Interrupt Rating DC: 10 kA