This product has been discontinued.

LED Strip Fixture, 2', 22 Watt, 2860 Lumen, 3500K, 120-347
Item #: 1714381
Cat #: STRIP2A/022UNHD835/24U/WH
UPC: 046135652097
to view pricing and more.
Documents & Guides
LED Strip Fixture, 2 Foot, 22 Watt, 2860 Lumen, 3500K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 8 per Case *Sylvania Part# 65209*
Overview
LED Strip Fixture, 2 Foot, 22 Watt, 2860 Lumen, 3500K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 8 per Case *Sylvania Part# 65209*
Ideal in retrofit and new installations, the SYLVANIA UltraLED Strip Luminaire is intended for retail, manufacturing, warehouse, office, education, and low-bay applications.
Also known as: 046135652097, STRIP2A/022UNHD835/24U/WH
Features & Benefits
- High efficiency LED design
- Light engine and lens module feature toolless removal and secure snap-fit for fast, efficient installation
- Diffuse acrylic lens delivers smooth, even illumination
- Knock-outs on both ends of fixture facilitate through wiring
- Microwave Motion/Daylight sensor and 8W Battery Back-up options increase the versatility of this product line
- Split junction box cover and V-hook mounting bracket included
- Optional joiner bracket facilitates end-to-end mounting
- 120-277Vac or 120-347Vac (see ordering guide for further information)
- DLC Premium listing maximizes rebate opportunities
Specifications
| Volts AC: | 347 |
| Length: | 24 in , 2 ft |
| Wattage: | 22 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 2860 |
| Volts AC Range: | 120 - 277 |
| Volts AC: | 347 |
| Wattage: | 22 |
| Light Technology: | LED |
| Lumens: | 2860 |
| Length: | 24 in , 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |