LED Disc Light, 4", 9 Watt, 650 Lumen, 3000K, 120V

Item #: 1714591

Cat #: QD4-30-WH

UPC: 714176020389

to view pricing and more.
Documents & Guides
LED Disc Light, 4 Inch, 9 Watt, 650 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Trim, Wet Locations, Energy Star

Overview

LED Disc Light, 4 Inch, 9 Watt, 650 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White Trim, Wet Locations, Energy Star

Multi-purpose surface mount disc for use with standard and pancake junction boxes. The sleek, low-profile design is available in two sizes and two color temperatures. An energy-saving dimmable LED light, with driver on-board, and polycarbonate lens to diffuse and soften light. Easy mounting style makes installation quick and hassle-free.

Also known as: 714176020389, QD4-30-WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 650
Mounting: Surface
Color: White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 650
Color: White
Diameter: 4 in
Dimmable: Yes
Volts AC: 120
Mounting: Surface
Wattage: 9
Light Technology: LED